Motion
SR26-0
Stabilizer Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #02104318
MFR #SR26-0
Price$184.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stabilizer Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #02104318
MFR #SR26-0

Mfr description
SR-26-0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.53/each

Specifications

Dimensions

  • Outside Diameter
    8.8906 in
  • Overall Width
    0.3906 in

Details

  • Compatible Housed Unit
    SNL
  • Manufacturer Upc Number
    4026677346704
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)