Motion
NU3044-M1-R160-240

FAG (SCHAEFFLER)
NU3044-M1-R160-240

Cylindrical Roller Bearing - Straight
Mi Item #02104424
MFR #NU3044-M1-R160-240
Price$8,579.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU3044-M1-R160-240

Cylindrical Roller Bearing - Straight
Mi Item #02104424
MFR #NU3044-M1-R160-240

Mfr description
NU3044-M1-R160-240
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,579.55/each

Specifications

Dimensions

  • Weight
    68.64 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Series
    NU30
  • UPC_NO
    4012801340076
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)