Motion
FRM130/12.5

FAG (SCHAEFFLER)
FRM130/12.5

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #02104446
MFR #FRM130/12.5
Price$71.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
FRM130/12.5

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #02104446
MFR #FRM130/12.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$71.21/each

Specifications

Dimensions

  • Outside Diameter
    130 mm
  • Overall Width
    0.5000 in

Details

  • Compatible Bearing
    1312, 1312K, 20312, 20312K, 21312, 21312K, 2215, 2215K, 22215, 22215K, 222S.207, 222S.208, 222SM65-TVPA
  • Compatible Housed Unit
    SNV130
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
FRM130/12,5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought