Motion
FRM150/12.5

FAG (SCHAEFFLER)
FRM150/12.5

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #02104447
MFR #FRM150/12.5
List Price$90.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
FRM150/12.5

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #02104447
MFR #FRM150/12.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$90.93/each for your price

Overview

Mfr description
FRM150/12,5

Specifications

  • Compatible Housed Unit
    SNV150
  • Compatible Bearing
    2217, 2217K, 22217, 22217K, 222S.215, 222S.300, 222SM75-TVPA
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    150 mm
  • Overall Width
    0.5000 in
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text