Motion
O-1357-B

TIMKEN
O-1357-B

Cylindrical Roller Bearing - Straight, 8.7500 in ID, 11.7500 in OD, 9.0000 in Width, C0 Internal Clearance
Mi Item #02104903
MFR #O-1357-B
Price$15,492.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
O-1357-B

Cylindrical Roller Bearing - Straight, 8.7500 in ID, 11.7500 in OD, 9.0000 in Width, C0 Internal Clearance
Mi Item #02104903
MFR #O-1357-B

Mfr description
O-1357B BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,492.46/each

Specifications

Dimensions

  • Bore Diameter  
    8.7500 in
  • Outside Diameter  
    11.7500 in
  • Overall Width  
    9.0000 in
  • Precision Rating
    Not Rated
  • Weight
    106.98 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    O
  • UPC_NO
    087796175198
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)