Motion
N60-08X36X36
Gasket Sheet - N60: 60 Duro hardness (Shore Durometer A) Style, Black Color
MI ITEM #02105159
MFR #N60-08X36X36
Price$29.42/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sheet - N60: 60 Duro hardness (Shore Durometer A) Style, Black Color
MI ITEM #02105159
MFR #N60-08X36X36

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$29.42/ft

Specifications

Dimensions

  • Overall Length
    36 ft
  • Overall Thickness
    0.2500 in
  • Overall Width
    36.0000 in

Details

  • Color
    Black
  • Durometer
    55 to 65
  • Finish
    Plate
  • Material
    Neoprene
  • Standards Met
    D2000 M2BC 607 A14 B14 F17
  • Style
    N60: 60 Duro hardness (Shore Durometer A)
  • Temperature Range
    -20 to 180 °F
  • Type
    Neoprene Sheet
  • UPC_NO
    822353023778

Overview

Mfr description
N60-08X36X36 1/4 NEOPRENESHT RUBBER 36'

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought