Motion
N60-04X36X67
Gasket Sheet - N60: 60 Duro hardness (Shore Durometer A) Style, Black Color
Mi Item #02105161
MFR #N60-04X36X67
Price$11.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sheet - N60: 60 Duro hardness (Shore Durometer A) Style, Black Color
Mi Item #02105161
MFR #N60-04X36X67

Mfr description
N60-04X36X67 1/8 NEO SHEET RUBBER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.77/each

Specifications

Dimensions

  • Overall Length
    67 ft
  • Overall Thickness
    0.1250 in
  • Overall Width
    36.0000 in

Details

  • Color
    Black
  • Durometer
    55 to 65
  • Finish
    Plate
  • Material
    Neoprene
  • Standards Met
    D2000 M2BC 607 A14 B14 F17
  • Style
    N60: 60 Duro hardness (Shore Durometer A)
  • Temperature Range
    -20 to 180 °F
  • Type
    Neoprene Sheet
  • UPC_NO
    822353023730

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)