Motion
N60-02X36X67
Gasket Sheet - N60 Style, Neoprene Rubber, Unbranded, Black Color
Mi Item #02105164
MFR #N60-02X36X67
Price$7.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sheet - N60 Style, Neoprene Rubber, Unbranded, Black Color
Mi Item #02105164
MFR #N60-02X36X67

Mfr description
N60-02X36X67 NEO 60 DURO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.72/each

Specifications

Dimensions

  • Overall Length
    67.0000 ft, 20.42 m
  • Overall Thickness
    0.0625 in
  • Overall Width
    36.0000 in, 914.40 mm

Details

  • Applications
    Petroleum-based fluids, Weather-resistance
  • Branding
    Unbranded
  • Color
    Black
  • Composition
    Neoprene Rubber
  • Durometer
    55 to 65
  • Gasket Standard
    D2000 M2BC 607 A14 B14 F17
  • Material
    Neoprene
  • Maximum Temperature
    82 °C, 180 °F
  • Minimum Temperature
    -28 °C, -20 °F
  • Standards Met
    D2000 M2BC 607 A14 B14 F17
  • Style
    N60
  • Temperature Range
    -28 to 82 °C, -20 to 180 °F
  • UPC_NO
    822353023693
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)