Motion
CRB4010UUC1
CRB4010UUC1
MI ITEM #02105532
MFR #CRB4010UUC1
List Price$580.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRB4010UUC1
MI ITEM #02105532
MFR #CRB4010UUC1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$580.42/each for your price

Overview

Mfr description
CRB4010UUC1 BRG

Specifications

  • Bore Diameter
    40 mm
  • Outside Diameter
    65 mm
  • Overall Width
    10 mm
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Radial Dynamic Load Capacity
    5980 N
  • Radial Static Load Capacity
    8040 N
  • Closure Type
    Sealed
  • Precision Rating
    JIS, Class 0
  • Internal Clearance
    C1
  • Series
    CRB
  • Manufacturer Upc Number
    4549557016264
  • UPC_NO
    4549557016264
  • Weight
    0.33 lbs
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text