Motion
NU318C3
Straight, 90 mm ID, 190 mm OD, 43 mm Width
MI ITEM #02107666
MFR #NU318C3
Price$925.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight, 90 mm ID, 190 mm OD, 43 mm Width
MI ITEM #02107666
MFR #NU318C3

Mfr description
NU318C3 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$925.21/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    43 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)