Motion
N203

NTN
N203

Cylindrical Roller Bearing -
MI ITEM #02107680
MFR #N203
Price$210.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N203

Cylindrical Roller Bearing -
MI ITEM #02107680
MFR #N203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$210.38/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.148 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Flanges
    (2) Inner Ring
  • Harmonization Code
    8482.50.0000
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359149876
  • Product Type
    Cylindrical Roller Bearings
  • Series
    N
  • UPC_NO
    4547359149876

Overview

Mfr description
N203 CYLINDRICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text