Motion
FRB 10.5/110

SKF
FRB 10.5/110

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #02108290
MFR #FRB 10.5/110
Price$74.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FRB 10.5/110

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
MI ITEM #02108290
MFR #FRB 10.5/110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$74.01/each

Specifications

Dimensions

  • Outside Diameter
    110 mm
  • Overall Width
    0.4063 in

Details

  • Compatible Bearing
    1310 EKTN9, 1310 ETN9, 21310 E, 21310 EK
  • Compatible Housed Unit
    SNL 512-610
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316577017475

Overview

Mfr description
FRB 10.5/110 METRIC STAB RING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought