Motion
N210

NTN
N210

Cylindrical Roller Bearing - Straight, 50 mm ID, 90 mm OD, 20 mm Width, C0 Internal Clearance
Mi Item #02109063
MFR #N210
Price$248.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
N210

Cylindrical Roller Bearing - Straight, 50 mm ID, 90 mm OD, 20 mm Width, C0 Internal Clearance
Mi Item #02109063
MFR #N210

Mfr description
N210 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.69/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    1.100 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.049 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    Pressed Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Inner Ring
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C0
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359150124
  • Max Rpm
    9000 rpm
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Outer Ring
  • Series
    N
  • UPC_NO
    4547359150124
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)