Motion
SR140X10

NTN
SR140X10

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #02109118
MFR #SR140X10
Price$87.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SR140X10

Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #02109118
MFR #SR140X10

Mfr description
SR140X10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.64/each

Specifications

Dimensions

  • Outside Diameter
    140 mm
  • Overall Width
    10 mm

Details

  • Compatible Housed Unit
    FNL 516 A
  • Material
    Steel
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)