Motion
SUL050
Jaw Coupling Spider & Element - Urethane, Spider - Closed Center, Straight Jaw, 3600 rpm
Mi Item #02109192
MFR #SUL050
Price$15.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Spider & Element - Urethane, Spider - Closed Center, Straight Jaw, 3600 rpm
Mi Item #02109192
MFR #SUL050

Mfr description
SUL050 URETHANE COUPLING SPIDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.54/each

Specifications

Dimensions

  • Coupling Size
    50
  • Coupling Size Code
    50
  • Element Thickness
    15/32 in
  • Length Through Bore
    0.48 in
  • Outside Diameter
    1.062 in
  • Weight
    0.01 lbs

Details

  • Compatible Hub Part Number
    SUL050
  • Coupling Component
    Spider
  • Element Material
    Urethane
  • Element Type
    Spider - Closed Center
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Max Rpm
    3600 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    SUL
  • UPC_NO
    697950180601
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)