Motion
SUL225
Solid Center Spider - Urethane, Spider - Closed Center, Straight Jaw, 3600 rpm
MI ITEM #02109196
MFR #SUL225
Price$264.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Center Spider - Urethane, Spider - Closed Center, Straight Jaw, 3600 rpm
MI ITEM #02109196
MFR #SUL225

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$264.31/each

Specifications

Dimensions

  • Coupling Size Code
    ML225, MS225
  • Element Thickness
    1 in
  • Length Through Bore
    1 in
  • Outside Diameter
    5 in
  • Weight
    0.41 lbs

Details

  • Compatible Hub Part Number
    SUL225
  • Coupling Component
    Spider
  • Element Material
    Urethane
  • Element Type
    Spider - Closed Center
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Max Rpm
    3600 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    SUL
  • UPC_NO
    697950180687

Overview

Mfr description
SUL225 URETHANE COUPLING SPIDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text