Motion
NUP409M.C3
Cylindrical Roller Bearing - Straight, C3 Internal Clearance
MI ITEM #02109623
MFR #NUP409M.C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, C3 Internal Clearance
MI ITEM #02109623
MFR #NUP409M.C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    4.14 lbs

Details

  • Bore Type
    Straight
  • Internal Clearance
    C3
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Series
    NUP4

Overview

Mfr description
NUP409M.C3 SINGLE ROW CYLINDRICAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought