Motion
2228
Pacesetter AC Parallel Gear Motor - 6:1 Ratio, 1/6 hp, 230 V, 3 ph, TENV (Totally Enclosed Non-Ventilated), 0.73 A - Full Load Current
MI ITEM #02109963
MFR #2228
Price$655.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pacesetter AC Parallel Gear Motor - 6:1 Ratio, 1/6 hp, 230 V, 3 ph, TENV (Totally Enclosed Non-Ventilated), 0.73 A - Full Load Current
MI ITEM #02109963
MFR #2228

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$655.43/each

Specifications

Dimensions

  • Gear Ratio
    6:1
  • Overhung Load
    100 lbs
  • Weight
    10.50 lbs

Details

  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Full Load Current
    0.73 A
  • Full Load Torque
    21 in/lb
  • Harmonization Code
    8501.51.3020
  • Input Horsepower
    1/6 hp
  • Insulation Class
    F
  • IP Rating
    IP20
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Face
  • NEMA Frame
    34R
  • Output RPM
    283.0 rpm
  • Shaft Type
    Parallel
  • Stage
    2
  • Standards Met
    CSA, CURUS, RoHS, UL
  • Supply Voltage
    230 V ac

Overview

Mfr description
2228 1/6HP GEARMOTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought