Motion
S00705
Brake Cleaner - 14 fl oz, Aerosol Can, Liquid, No Chlorine
Mi Item #02127960
MFR #S00705
Price$10.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Cleaner - 14 fl oz, Aerosol Can, Liquid, No Chlorine
Mi Item #02127960
MFR #S00705

Mfr description
SC0705000 BRAKE & PARTS CLEANER
  • Instantly flushes away brake fluids, grease and dirt to ensure accurate adjustments and smooth brake operations
  • Non-chlorinated formula is also recommended as a cleaner for metal parts
  • Uses: Drums, calipers, discs, shoes, pads, springs, linings and cylinders
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$10.72/each

Specifications

Dimensions

  • Container Size
    14 fl oz (US)
  • Weight
    1.20 lbs, 1.1

Details

  • Application
    Brake Components
  • Form
    Liquid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)