Motion
466826 VAM

SKF
466826 VAM

Cylindrical roller bearing, single row, traction motor
MI ITEM #02130282
MFR #466826 VAM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
466826 VAM

Cylindrical roller bearing, single row, traction motor
MI ITEM #02130282
MFR #466826 VAM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    58 mm
  • Weight
    42.06 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Finish Coating
    None
  • Internal Clearance
    C0
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316571211428
  • Material Element
    Bearing steel
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Series
    466
  • UPC_NO
    7316571211428

Overview

Mfr description
466826 VAM BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought