Specifications
Dimensions
- Free Inside Diameter1.2 mm, 1.5 mm, 1.9 mm, 10 mm, 12 mm, 15 mm, 19 mm, 2.3 mm, 24 mm, 3.2 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm
Details
- Finish CoatingBlack Phosphate
- MaterialSteel
- Package Quantity255
- TypeExternal
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)