Motion
NJ2213WC3
Cylindrical Roller Bearing - Straight, 65 mm ID, 120 mm OD, 120 mm Width
MI ITEM #02132558
MFR #NJ2213WC3
Price$440.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 65 mm ID, 120 mm OD, 120 mm Width
MI ITEM #02132558
MFR #NJ2213WC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$440.77/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    120 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176399381
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176399381

Overview

Mfr description
NJ 2213 W C3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text