Motion
NNU 4944 B/SPC3W33

SKF
NNU 4944 B/SPC3W33

Cylindrical Roller Bearing, double row - Straight, 220 mm ID, 300 mm OD, 80 mm Width
Mi Item #02133578
MFR #NNU 4944 B/SPC3W33
Price$10,721.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NNU 4944 B/SPC3W33

Cylindrical Roller Bearing, double row - Straight, 220 mm ID, 300 mm OD, 80 mm Width
Mi Item #02133578
MFR #NNU 4944 B/SPC3W33

Mfr description
NNU 4944 B/SPC3W33 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,721.96/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    80 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)