Motion
NU 1009 ECP

SKF
NU 1009 ECP

Cylindrical roller bearings, single row - Straight, 45 mm ID, 75 mm OD, 16 mm Width, C0 Internal Clearance
MI ITEM #02133579
MFR #NU 1009 ECP
Price$402.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 1009 ECP

Cylindrical roller bearings, single row - Straight, 45 mm ID, 75 mm OD, 16 mm Width, C0 Internal Clearance
MI ITEM #02133579
MFR #NU 1009 ECP

Mfr description
NU 1009 ECP BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$402.50/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    75 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.58 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Closure Type
    Open
  • Finish Coating
    None
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    C0
  • Locating
    None
  • Lubrication Type
    Not Lubricated
  • Manufacturer Upc Number
    7316577030269
  • Material Element
    Bearing steel
  • Max Rpm
    11000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly separable I/R
  • Seal Type
    Open
  • Series
    10
  • UPC_NO
    7316577030269

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)