Motion
SS075 1/4 NKW

LOVEJOY INC
SS075 1/4 NKW

68514470006 Jaw Coupling Hub - Cplg Size: SS075, Straight Jaw, 0.250 in Bore, Finished w/ No Keyway, Stainless Steel
MI ITEM #02134549
MFR #SS075 1/4 NKW
Your Price$129.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SS075 1/4 NKW

68514470006 Jaw Coupling Hub - Cplg Size: SS075, Straight Jaw, 0.250 in Bore, Finished w/ No Keyway, Stainless Steel
MI ITEM #02134549
MFR #SS075 1/4 NKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$129.04/each(List $148.40)

Overview

Mfr description
SS075-HUB-1/4-NKW

Specifications

  • Coupling Size Code
    SS075
  • Bore Type
    Finished w/ No Keyway
  • Bore Diameter
    0.2500 in
  • Jaw Type
    Straight
  • Hub Material
    Stainless Steel
  • Outside Diameter
    1.7500 in
  • Length Through Bore
    0.8200 in
  • Coupling Overall Length
    2.1300 in
  • Hub End Diameter
    1-3/4 in
  • Torque Capacity
    227 in
  • Screw Clamp Type
    Set Screw
  • Series
    SS
  • Manufacturer Product Page
  • Instructional Video
  • Manufacturer Catalog
  • UPC_NO
    685144700063
  • Weight
    0.44 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text