Motion
SS075 X 5/8 3/16 X 3/32 KW HUB

LOVEJOY INC
SS075 X 5/8 3/16 X 3/32 KW HUB

Jaw Coupling Hub - Cplg Size: SS075, Straight Jaw, 0.6250 in Bore, Finished w/ Keyway & SS, Stainless Steel Material
Mi Item #02134551
MFR #SS075 X 5/8 3/16 X 3/32 KW HUB
Price$121.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SS075 X 5/8 3/16 X 3/32 KW HUB

Jaw Coupling Hub - Cplg Size: SS075, Straight Jaw, 0.6250 in Bore, Finished w/ Keyway & SS, Stainless Steel Material
Mi Item #02134551
MFR #SS075 X 5/8 3/16 X 3/32 KW HUB

Mfr description
SS075-HUB-5/8-3/16X3/32KW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$121.18/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    0.6250 in
  • Coupling Diameter
    1.7500 in | 44.45 mm
  • Coupling Overall Length
    2.1250 in
  • Coupling Size
    SS075
  • Coupling Size Code
    SS075
  • Hub End Diameter
    1.7500 in
  • Hub Length
    0.8200 in
  • Keyway Size
    0.1875 x 0.0938 in
  • Length Through Bore
    0.8200 in
  • Outside Diameter
    1.7500 in
  • Weight
    0.51 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Element Durometer
    80 A
  • Element Material
    NBR
  • Element Type
    Spider
  • Horsepower @ 100 RPM
    0.14 hp
  • Hub Material
    Stainless Steel
  • Hub Style
    Finished Bore
  • Hub Type
    SS-Type
  • Jaw Type
    Straight
  • Max Rpm
    11000 rpm
  • Operating Temperature Range
    -40 to 212 °F
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    SS
  • Torque Capacity
    227 in
  • Torque Rating (in-lb)
    90 in-lbs
  • Transmissible Torque
    90 in-lbs
  • UPC_NO
    685144700087
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)