Motion
SS095 7/16 RSB NKW

LOVEJOY INC
SS095 7/16 RSB NKW

Jaw Coupling Hub - Cplg Size: SS095, Straight Jaw, 0.4375 in Bore, Finished w/ Keyway & SS, Stainless Steel Material
Mi Item #02134554
MFR #SS095 7/16 RSB NKW
Price$95.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SS095 7/16 RSB NKW

Jaw Coupling Hub - Cplg Size: SS095, Straight Jaw, 0.4375 in Bore, Finished w/ Keyway & SS, Stainless Steel Material
Mi Item #02134554
MFR #SS095 7/16 RSB NKW

Mfr description
SS095-HUB-7/16-RSB-NKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.09/each

Specifications

Dimensions

  • Bore Diameter
    0.4375 in
  • Coupling Overall Length
    2.5100 in
  • Coupling Size
    SS095
  • Coupling Size Code
    SS095
  • Hub End Diameter
    2.11 in
  • Length Through Bore
    0.7500 in
  • Outside Diameter
    2.1100 in
  • Weight
    1.01 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Stainless Steel
  • Hub Style
    Stock Bore
  • Hub Type
    Set Screw
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    SS
  • Torque Capacity
    561 in
  • UPC_NO
    685144700025
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)