Motion
SS095  X  5/8"  3/16X3/32 KW HUB

LOVEJOY INC
SS095 X 5/8" 3/16X3/32 KW HUB

Jaw Coupling Hub - Cplg Size: SS095, Straight Jaw, 0.6250 in Bore, Finished w/ Keyway & SS, Stainless Steel Material
Mi Item #02134556
MFR #SS095 X 5/8" 3/16X3/32 KW HUB
Price$156.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SS095 X 5/8" 3/16X3/32 KW HUB

Jaw Coupling Hub - Cplg Size: SS095, Straight Jaw, 0.6250 in Bore, Finished w/ Keyway & SS, Stainless Steel Material
Mi Item #02134556
MFR #SS095 X 5/8" 3/16X3/32 KW HUB

Mfr description
SS095-HUB-5/8-3/16X3/32KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.76/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    0.6250 in
  • Bore Length
    1.0000 in
  • Coupling Diameter
    2.1100 in | 53.60 mm
  • Coupling Overall Length
    2.5100 in
  • Coupling Size
    SS095
  • Coupling Size Code
    SS095
  • Hub End Diameter
    2.11 in
  • Hub Length
    1.0000 in
  • Keyway Size
    0.1875 x 0.0938 in
  • Length Through Bore
    0.7500 in
  • Outside Diameter
    2.1100 in
  • Weight
    0.94 lbs

Details

  • Bore Tolerance Standard
    ANSI/AGMA 9002
  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Stainless Steel
  • Hub Style
    Finished Bore
  • Hub Type
    Bored to Size
  • Jaw Type
    Straight
  • Max Rpm
    9000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    SS
  • Torque Capacity
    561 in
  • UPC_NO
    685144700124
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)