Motion
SS100 7/16 RSB NKW

LOVEJOY INC
SS100 7/16 RSB NKW

68514470003 Jaw Coupling Hub - Cplg Size: SS100, Straight Jaw, 0.4375 in Bore, Finished w/ Keyway, Stainless Steel
MI ITEM #02134561
MFR #SS100 7/16 RSB NKW
Your Price$110.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SS100 7/16 RSB NKW

68514470003 Jaw Coupling Hub - Cplg Size: SS100, Straight Jaw, 0.4375 in Bore, Finished w/ Keyway, Stainless Steel
MI ITEM #02134561
MFR #SS100 7/16 RSB NKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$110.27/each(List $148.40)

Overview

Mfr description
SS100-HUB-7/16-RSB-NKW

Specifications

  • Coupling Size Code
    SS100
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    0.4375 in
  • Jaw Type
    Straight
  • Hub Material
    Stainless Steel
  • Outside Diameter
    2.5400 in
  • Length Through Bore
    1.3800 in
  • Coupling Overall Length
    3.4800 in
  • Hub End Diameter
    2.54 in
  • Torque Capacity
    560 in
  • Screw Clamp Type
    Set Screw
  • Series
    SS
  • Manufacturer Product Page
  • Instructional Video
  • Manufacturer Catalog
  • UPC_NO
    685144700032
  • Weight
    2.05 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text