Motion
SS100 1 1/4 1/4X1/8KW

LOVEJOY INC
SS100 1 1/4 1/4X1/8KW

Jaw Coupling Hub - Cplg Size: SS100, Straight Jaw, 1.2500 in Bore, Finished w/ Keyway & SS, Stainless Steel Material
Mi Item #02134566
MFR #SS100 1 1/4 1/4X1/8KW
Price$183.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SS100 1 1/4 1/4X1/8KW

Jaw Coupling Hub - Cplg Size: SS100, Straight Jaw, 1.2500 in Bore, Finished w/ Keyway & SS, Stainless Steel Material
Mi Item #02134566
MFR #SS100 1 1/4 1/4X1/8KW

Mfr description
SS100-HUB-1-1/4-1/4X1/8KW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$183.67/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Coupling Overall Length
    3.4800 in
  • Coupling Size
    SS100
  • Coupling Size Code
    SS100
  • Hub End Diameter
    2.5400 in
  • Hub Length
    2.0900 in
  • Length Through Bore
    1.3800 in
  • Outside Diameter
    2.5400 in
  • Weight
    1.60 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Stainless Steel
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    SS
  • Torque Capacity
    560 in
  • UPC_NO
    685144700216
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)