Motion
SS110 1 5/8 3/8X3/16KW

LOVEJOY INC
SS110 1 5/8 3/8X3/16KW

Jaw Coupling Hub - Cplg Size: SS110, Straight Jaw, 1.6250 in Bore, Finished w/ Keyway & SS, Stainless Steel Material
Mi Item #02134574
MFR #SS110 1 5/8 3/8X3/16KW
Price$280.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SS110 1 5/8 3/8X3/16KW

Jaw Coupling Hub - Cplg Size: SS110, Straight Jaw, 1.6250 in Bore, Finished w/ Keyway & SS, Stainless Steel Material
Mi Item #02134574
MFR #SS110 1 5/8 3/8X3/16KW

Mfr description
SS110-HUB-1-5/8-3/8X3/16KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$280.40/each

Specifications

Dimensions

  • Bore Diameter
    1.6250 in
  • Bore Length
    1.6800 in
  • Coupling Overall Length
    4.2200 in
  • Coupling Size
    SS110
  • Coupling Size Code
    SS110
  • Hub End Diameter
    3.3200 in
  • Hub Length
    2.5600 in
  • Length Through Bore
    1.6800 in
  • Outside Diameter
    3.3200 in
  • Weight
    2.97 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Stainless Steel
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    SS
  • Torque Capacity
    792 in
  • UPC_NO
    685144700285
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)