Motion
SS150 5/8 NKW

LOVEJOY INC
SS150 5/8 NKW

Jaw Coupling Hub - Cplg Size: SS150, Straight Jaw, 0.6250 in Bore, RSB, Stainless Steel Material
Mi Item #02134575
MFR #SS150 5/8 NKW
Price$363.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SS150 5/8 NKW

Jaw Coupling Hub - Cplg Size: SS150, Straight Jaw, 0.6250 in Bore, RSB, Stainless Steel Material
Mi Item #02134575
MFR #SS150 5/8 NKW

Mfr description
SS150-HUB-5/8-NKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$363.14/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Bore Length
    1.7500 in
  • Coupling Diameter
    3.7500 in | 95.25 mm
  • Coupling Overall Length
    4.5000 in
  • Coupling Size
    SS150
  • Coupling Size Code
    SS150
  • Hub End Diameter
    3.7500 in
  • Hub Length
    1.7500 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    3.7500 in
  • Weight
    4.82 lbs

Details

  • Bore Type
    RSB
  • Hub Material
    Stainless Steel
  • Hub Style
    Finished Bore
  • Hub Type
    L-Type
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    5000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    SS
  • Torque Capacity
    860 in
  • UPC_NO
    685144700056
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)