Motion
SS150 1 5/8 3/8X3/16KW

LOVEJOY INC
SS150 1 5/8 3/8X3/16KW

Jaw Coupling Hub - Cplg Size: SS150, Straight Jaw, 1.6250 in Bore, Finished w/ Keyway, Stainless Steel
MI ITEM #02134581
MFR #SS150 1 5/8 3/8X3/16KW
Your Price$387.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SS150 1 5/8 3/8X3/16KW

Jaw Coupling Hub - Cplg Size: SS150, Straight Jaw, 1.6250 in Bore, Finished w/ Keyway, Stainless Steel
MI ITEM #02134581
MFR #SS150 1 5/8 3/8X3/16KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$387.91/each(List $543.08)

Overview

Mfr description
SS150-HUB-1-5/8-3/8X3/16KW

Specifications

  • Coupling Size Code
    SS150
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    1.6250 in
  • Jaw Type
    Straight
  • Hub Material
    Stainless Steel
  • Outside Diameter
    3.7500 in
  • Length Through Bore
    1.7500 in
  • Coupling Overall Length
    4.5000 in
  • Hub End Diameter
    3.7500 in
  • Torque Capacity
    860 in
  • Screw Clamp Type
    Set Screw
  • Series
    SS
  • Manufacturer Product Page
  • Instructional Video
  • Manufacturer Catalog
  • UPC_NO
    685144700346
  • Weight
    4.09 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text