Motion
SS150 1 7/8 1/2X1/4KW

LOVEJOY INC
SS150 1 7/8 1/2X1/4KW

Jaw Coupling Hub - Cplg Size: SS150, Straight Jaw, 1.8750 in Bore, Finished w/ Keyway & SS, Stainless Steel Material
Mi Item #02134583
MFR #SS150 1 7/8 1/2X1/4KW
Price$374.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SS150 1 7/8 1/2X1/4KW

Jaw Coupling Hub - Cplg Size: SS150, Straight Jaw, 1.8750 in Bore, Finished w/ Keyway & SS, Stainless Steel Material
Mi Item #02134583
MFR #SS150 1 7/8 1/2X1/4KW

Mfr description
SS150-HUB-1-7/8-1/2X1/4KW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$374.54/each

Specifications

Dimensions

  • Bore Diameter
    1.8750 in
  • Bore Length
    1.7500 in
  • Coupling Overall Length
    4.5000 in
  • Coupling Size
    SS150
  • Coupling Size Code
    SS150
  • Hub End Diameter
    3-3/4 in
  • Hub Length
    2.7500 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    3.7500 in
  • Weight
    3.78 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Stainless Steel
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    SS
  • Torque Capacity
    860 in
  • UPC_NO
    685144700360
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)