Motion
Engine Degreaser 15oz

CRC INDUSTRIES
Engine Degreaser 15oz

CRC Degreaser - 15 fl oz, Aerosol, Aerosol Spray
Mi Item #02135571
MFR #Engine Degreaser 15oz
Price$6.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Engine Degreaser 15oz

CRC Degreaser - 15 fl oz, Aerosol, Aerosol Spray
Mi Item #02135571
MFR #Engine Degreaser 15oz

Mfr description
1003645 ENGINE DEGREASER AER20OZ 15OZWT
  • Easy to use: spray on, rinse off
  • Leaves no residue
  • Restricted from sale in CA, CO, CT, DC, DE, IL, IN, ME, MD, MA, MI, NH, NJ, NY, OH , PA, RI, parts of UT and VA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$6.74/each

Specifications

Dimensions

  • Boiling Point
    279°F
  • Container Size
    15 fl oz (US)
  • Container Size/Type
    20 Ounce Aerosol
  • Freezing Point
    -53°F
  • Shelf Life
    10 yr
  • Specific Gravity
    0.8667
  • VOC Content
    51.24
  • Weight
    1.33 lbs

Details

  • Appearance
    Clear Light Amber Liquid
  • Application
    Engine
  • Automotive Fluid Type
    Engine Degreaser
  • Color
    Clear
  • Concentration
    Ready-to-Use
  • Container Type
    Aerosol
  • ECCN
    EAR99
  • Flammability
    Flammable
  • Flash Point
    115 °F
  • Form
    Aerosol Spray
  • Manufacturer Upc Number
    078254050256
  • Plastic Safe
    No
  • Product Types
    Degreaser
  • Propellant
    Carbon Dioxide
  • Residue
    No
  • Scent
    Petroleum
  • UPC_NO
    078254050256
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)