Motion
41781556
Coolant Hose - 3.5000 in Inside Diameter, 36.0000 in Hose Length, 3.5000 in;89 mm Inside Diameter 2, 18 psi Working Pressure
Mi Item #02137363
MFR #41781556
Price$231.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coolant Hose - 3.5000 in Inside Diameter, 36.0000 in Hose Length, 3.5000 in;89 mm Inside Diameter 2, 18 psi Working Pressure
Mi Item #02137363
MFR #41781556

Mfr description
24056 COOLANT HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$231.60/each

Specifications

Dimensions

  • Hose Inside Diameter
    3.5000 in
  • Hose Inside Diameter 2
    3.5000 in;89 mm
  • Hose Length
    36.0000 in
  • Weight
    3.66 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Hose Type
    Coolant Hose
  • Manufacturer Catalog Number
    4178-1556
  • Manufacturer Upc Number
    072053108873
  • UPC_NO
    072053108873
  • Working Pressure
    18 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)