Motion
B954C014022
Cored Bar - Cast Aluminum Bronze Material, 1-3/4 in Bore Diameter, 2-3/4 in Outside Diameter, 13 in Overall Length
MI ITEM #02141347
MFR #B954C014022
Your Price$316.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cored Bar - Cast Aluminum Bronze Material, 1-3/4 in Bore Diameter, 2-3/4 in Outside Diameter, 13 in Overall Length
MI ITEM #02141347
MFR #B954C014022

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$316.89/each(List $437.30)

Overview

Mfr description
B954C014022-13 BAR 1-3/4 X 2-3/4 X 13

Specifications

  • Material
    Cast Aluminum Bronze
  • Bore Diameter
    1-3/4 in
  • Outside Diameter
    2-3/4 in
  • Overall Length
    13 in
  • Material Specification
    C954
  • Operating Temperature Range
    -450 to +1200 °F, -450 to +750 °F
  • Maximum P Value
    6000 psi
  • Maximum PV Value
    125000
  • Max V Value
    250 fp/min
  • Groove Plug Type
    None
  • Standards Met
    ASTM B271, ASTM B505, CDA 954 9C
  • UPC_NO
    717905017865

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought