Motion
10A123
RIPCUT II™ CUT-OFF WHEEL 12" LONG LIFE PK10
MI ITEM #02149044
MFR #10A123
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RIPCUT II™ CUT-OFF WHEEL 12" LONG LIFE PK10
MI ITEM #02149044
MFR #10A123

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10A123 MEULE 12 X1/8X1 A24RIP ACIERII
  • Cuts almost anything from thin wall shapes to solid shafts; For use on high power machines <gt/>10HP; Outperforms all comparable wheels; Available in several styles, these heavy reinforced wheels can tackle anything from thin walled profiles to heavy solids, while providing fast cuts and long life, to give you the lowest cost-per-cut in the industry.

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Material
    Aluminum Oxide
  • Grit Number
    24
  • Grade
    A-24-RIP
  • Arbor Type
    Straight
  • Reinforcement Type
    Fiberglass Reinforced
  • Max Rpm
    5100 rpm
  • Wheel Type
    1
  • Application
    Cutting
  • Attachment Type
    Screw-on
  • Color
    Black
  • Mineral Type
    Aluminum Oxide
  • Description Keyword
    Cutting Disc Stationary Saw
  • For Use With
    Stationary Saw
  • Manufacturer Upc Number
    662980036389
  • UPC_NO
    662980036389
  • Harmonization Code
    6804.22.0000
  • Weight
    1.72 lb
  • Arbor Size
    1 in
  • Package Quantity
    10.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text