Motion
10A143
Cutting Disc Stationary Saw - Type 1, 14.0000 in Wheel Dia., 0.1250 in Wheel Thickness, 1.0000 in Center Hole Diameter, 24 Grit, A-24-RIP Grade, 4400 rpm
Mi Item #02149046
MFR #10A143
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cutting Disc Stationary Saw - Type 1, 14.0000 in Wheel Dia., 0.1250 in Wheel Thickness, 1.0000 in Center Hole Diameter, 24 Grit, A-24-RIP Grade, 4400 rpm
Mi Item #02149046
MFR #10A143

Mfr description
10A143 MEULE 14 X1/8X1 A24RIP ACIERII
  • Cuts almost anything from thin wall shapes to solid shafts; For use on high power machines <gt/>10HP; Outperforms all comparable wheels; Available in several styles, these heavy reinforced wheels can tackle anything from thin walled profiles to heavy solids, while providing fast cuts and long life, to give you the lowest cost-per-cut in the industry.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Hole Size
    1.0000 in
  • Arbor Size
    1.0000 in
  • Blade Diameter
    14.0000 in
  • Blade Thickness
    0.1250 in
  • Center Hole Diameter  
    1.0000 in
  • Height
    0.1250 in
  • Hole Size
    1.0000 in
  • Length
    14.0000 in
  • Overall Thickness
    0.1250 in
  • Weight
    2.32 lb
  • Wheel Diameter  
    14.0000 in
  • Wheel Thickness  
    0.1250 in
  • Width
    0.1250 in

Details

  • Application
    Cutting
  • Arbor Type
    Straight
  • Attachment Type
    Screw-on
  • Blade Material
    Aluminum Oxide
  • Color
    Black
  • Description Keyword
    Cutting Disc Stationary Saw
  • For Use With
    Stationary Saw
  • Grade
    A-24-RIP
  • Grit Number
    24
  • Harmonization Code
    6804.22.0000
  • Includes
    (10) Wheels
  • Machine Compatibility
    Stationary Saw
  • Manufacturer Upc Number
    662980229514
  • Material
    Aluminum Oxide
  • Material Cut
    Steel
  • Max Rpm
    4400 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    10.000
  • Recommended Use
    Steel
  • Reinforcement Type
    Fiberglass Reinforced
  • Set Contents
    10 Wheels
  • Specification
    A-24
  • Substrate
    Steel
  • UPC_NO
    662980229514
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)