Motion
11L211
Cutting and Grinding - 1, 2.0000 in Wheel Dia., 0.0625 in Wheel Thickness, 5/16 in Center Hole Diameter, 24 Grit, A-24-ZIP Grade, 30600 rpm
Mi Item #02149093
MFR #11L211
Price$7.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cutting and Grinding - 1, 2.0000 in Wheel Dia., 0.0625 in Wheel Thickness, 5/16 in Center Hole Diameter, 24 Grit, A-24-ZIP Grade, 30600 rpm
Mi Item #02149093
MFR #11L211

Mfr description
11L211 MEULE 2 X1/16X5/16 A24ZIP STAIN,
  • Excellent for grinding steel and stainless steel; Excellent wheel life; Fast removal of material; Smooth grinding; ZIP wheels are perfect for cutting and grinding on straight shafts and die grinders. It is made of special materials that will keep cool, extending the life of the wheel without contaminating stainless steel. For notching applications, it is recommended that you use =1/8". For grinding applications, =1/4" is recommended.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.25/each

Specifications

Dimensions

  • Arbor Size
    5/16 in
  • Center Hole Diameter  
    5/16 in
  • Overall Thickness
    0.0625 in
  • Weight
    0.02 lb
  • Wheel Diameter  
    2.0000 in
  • Wheel Thickness  
    0.0625 in

Details

  • Application
    Cutting, Notching, Shaping
  • Arbor Type
    Straight
  • Attachment Type
    Screw-on
  • Blade Material
    Aluminum Oxide
  • Color
    Black
  • Description Keyword
    Cutting Grinding Disc
  • For Use With
    Die Grinder
  • Grade
    A-24-ZIP
  • Grit Number
    24
  • Harmonization Code
    6804.22.0000
  • Machine Compatibility
    Die Grinder
  • Manufacturer Upc Number
    662980156193
  • Material
    Aluminum Oxide
  • Material Cut
    Stainless Steel, Steel
  • Max Rpm
    30600 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    25.000
  • Recommended Use
    Cutting with straight grinder
  • Reinforcement Type
    Fiberglass Reinforced
  • Substrate
    Stainless Steel, Steel
  • UPC_NO
    662980156193
  • Wheel Type
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)