Motion
11L312
ZIP™ CUT-OFF WHEEL 3" X 1/16" X 1/4" PK 25
MI ITEM #02149102
MFR #11L312
Price$7.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZIP™ CUT-OFF WHEEL 3" X 1/16" X 1/4" PK 25
MI ITEM #02149102
MFR #11L312

Mfr description
11L312 3"X1/16"X1/4" GRINDING DISC
  • Excellent for grinding steel and stainless steel; Excellent wheel life; Fast removal of material; Smooth grinding; ZIP wheels are perfect for cutting and grinding on straight shafts and die grinders. It is made of special materials that will keep cool, extending the life of the wheel without contaminating stainless steel. For notching applications, it is recommended that you use =1/8". For grinding applications, =1/4" is recommended.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.07/each

Specifications

Dimensions

  • Arbor Size
    1/4 in
  • Weight
    0.04 lb
  • Wheel Diameter  
    3 in
  • Wheel Thickness  
    1/16 in

Details

  • Application
    Cutting, Notching, Shaping
  • Arbor Type
    Straight
  • Attachment Type
    Screw-on
  • Color
    Black
  • Description Keyword
    Cutting Grinding Disc
  • For Use With
    Die Grinder
  • Grade
    A-24-ZIP
  • Grit Number
    24
  • Harmonization Code
    6804.22.0000
  • Manufacturer Upc Number
    662980111963
  • Material
    Aluminum Oxide
  • Max Rpm
    25470 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    25.000
  • Reinforcement Type
    Fiberglass Reinforced
  • UPC_NO
    662980111963
  • Wheel Type
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)