Motion
11L323
Cutting and Grinding - 1, 3.0000 in Wheel Dia., 0.1250 in Wheel Thickness, 24 Grit, A-24-ZIP Grade, 25470 rpm
Mi Item #02149105
MFR #11L323
Price$8.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cutting and Grinding - 1, 3.0000 in Wheel Dia., 0.1250 in Wheel Thickness, 24 Grit, A-24-ZIP Grade, 25470 rpm
Mi Item #02149105
MFR #11L323

Mfr description
11L323 MEULE 3 X1/8X3/8 A24ZIP STAIN,AC
  • Excellent for grinding steel and stainless steel; Excellent wheel life; Fast removal of material; Smooth grinding; ZIP wheels are perfect for cutting and grinding on straight shafts and die grinders. It is made of special materials that will keep cool, extending the life of the wheel without contaminating stainless steel. For notching applications, it is recommended that you use =1/8". For grinding applications, =1/4" is recommended.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.21/each

Specifications

Dimensions

  • Arbor Size
    3/8 in
  • Overall Thickness
    0.1250 in
  • Weight
    0.07 lb
  • Wheel Diameter  
    3.0000 in
  • Wheel Thickness  
    0.1250 in

Details

  • Application
    Cutting, Notching, Shaping
  • Arbor Type
    Straight
  • Attachment Type
    Screw-on
  • Blade Material
    Aluminum Oxide
  • Color
    Black
  • Description Keyword
    Cutting Grinding Disc
  • For Use With
    Die Grinder
  • Grade
    A-24-ZIP
  • Grit Number
    24
  • Harmonization Code
    6804.22.0000
  • Machine Compatibility
    Straight Shaft and Die Grinders
  • Manufacturer Upc Number
    662980285244
  • Material
    Aluminum Oxide
  • Material Cut
    Stainless Steel, Steel
  • Max Rpm
    25470 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    25.000
  • Recommended Use
    Cutting and grinding on straight shafts and die grinders
  • Reinforcement Type
    Fiberglass Reinforced
  • Substrate
    Stainless Steel, Steel
  • UPC_NO
    662980285244
  • Wheel Type
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)