Motion
11R052
Cutting Disc - Type 1, 5.0000 in Wheel Dia., 0.0938 in Wheel Thickness, 0.8750 in Center Hole Diameter, 30 Grit, A-30 Grade, 12200 rpm
Mi Item #02149118
MFR #11R052
Price$8.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cutting Disc - Type 1, 5.0000 in Wheel Dia., 0.0938 in Wheel Thickness, 0.8750 in Center Hole Diameter, 30 Grit, A-30 Grade, 12200 rpm
Mi Item #02149118
MFR #11R052

Mfr description
11R052 MEULE 5 2X3/32X7/8 A30ZIP STAIN,
  • Clean fast free cutting; Best all around performance; Thin wheels; These wheels cut fast and free without binding to minimize the load on the tool and maintain high RPM for a clean cut and superior all-around performance on steel and stainless steel.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.13/each

Specifications

Dimensions

  • Arbor Hole Size
    0.8750 in
  • Arbor Size
    0.8750 in
  • Blade Diameter
    5.0000 in
  • Blade Thickness
    0.0938 in
  • Center Hole Diameter  
    0.8750 in
  • Height
    0.0938 in
  • Hole Size
    0.8750 in
  • Length
    5.0000 in, 127 mm
  • Overall Thickness
    0.0938 in
  • Weight
    0.17 lb
  • Wheel Diameter  
    5.0000 in
  • Wheel Thickness  
    0.0938 in
  • Width
    0.0938 in

Details

  • Application
    Cutting
  • Arbor Type
    Straight
  • Attachment Type
    Screw-on
  • Blade Material
    Aluminum Oxide
  • Color
    Black
  • Description Keyword
    Cutting Disc
  • For Use With
    Angle Grinder
  • Grade
    A-30
  • Grit Number
    30
  • Harmonization Code
    6804.22.0000
  • Includes
    (25) Wheels
  • Machine Compatibility
    Angle Grinder
  • Manufacturer Upc Number
    662980068540
  • Material
    Aluminum Oxide
  • Material Cut
    Stainless Steel, Steel
  • Max Rpm
    12200 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    25.000
  • Recommended Use
    Cutting with angle grinders
  • Reinforcement Type
    Fiberglass Reinforced
  • Set Contents
    25 Wheels
  • Specification
    A-30
  • Substrate
    Stainless Steel, Steel
  • UPC_NO
    662980068540
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)