Motion
11R072
TOUGHCUT CUT-OFF WHEEL 7 X 3/32" X 7/8" A30 PK 25
MI ITEM #02149121
MFR #11R072
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TOUGHCUT CUT-OFF WHEEL 7 X 3/32" X 7/8" A30 PK 25
MI ITEM #02149121
MFR #11R072

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11R072 DISQUE ZIPCUT ACIER ET INOX 7X3/
  • Clean fast free cutting; Best all around performance; Thin wheels; These wheels cut fast and free without binding to minimize the load on the tool and maintain high RPM for a clean cut and superior all-around performance on steel and stainless steel.

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    30
  • Grade
    A-30
  • Arbor Type
    Straight
  • Reinforcement Type
    Fiberglass Reinforced
  • Max Rpm
    8600 rpm
  • Wheel Type
    1
  • Application
    Cutting
  • Attachment Type
    Screw-on
  • Color
    Black
  • Mineral Type
    Aluminum Oxide
  • Description Keyword
    Cutting Disc
  • For Use With
    Angle Grinder
  • Manufacturer Upc Number
    662980153802
  • UPC_NO
    662980153802
  • Harmonization Code
    6804.22.0000
  • Weight
    0.4 lb
  • Arbor Size
    7/8 in
  • Package Quantity
    25.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text