Motion
11T062
Long Lasting Cutting Disc - 1, 6 in Wheel Dia., 3/64 in Wheel Thickness, 7/8 in Center Hole Diameter, 60 Grit, A-60-ZIP Grade, 10200 rpm
MI ITEM #02149133
MFR #11T062
Price$13.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Long Lasting Cutting Disc - 1, 6 in Wheel Dia., 3/64 in Wheel Thickness, 7/8 in Center Hole Diameter, 60 Grit, A-60-ZIP Grade, 10200 rpm
MI ITEM #02149133
MFR #11T062

Mfr description
11T062 6X3/64 A60 ZIPCUT
  • Extreme life for more cuts per wheel;Lowest cost per cut in the industry; Extreme speed in both steel and stainless for best productivity; Walter continuously develops new technologies to improve cutoff wheel performances. The new ZIP XXTREME™ is the latest in product innovations from Walter, cementing Walter’s place as the industry leader. The ZIP XXTREME™ is the longest lasting cut-off wheel, boasting the lowest cost per cut compared to all other 3/64” thin cut-off wheels. Save time working on your projects, and save money using the ZIP XXTREME™ by getting the job done more efficiently. These cut-off wheels last up to 20% longer than other wheels in this category.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.21/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    7/8 in
  • Weight
    0.15 lb
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    3/64 in

Details

  • Application
    Cutting
  • Arbor Type
    Straight
  • Attachment Type
    Screw-on
  • Color
    Black
  • Description Keyword
    Long Lasting Cutting Disc
  • For Use With
    Angle Grinder
  • Grade
    A-60-ZIP
  • Grit Number
    60
  • Harmonization Code
    6804.22.0000
  • Manufacturer Upc Number
    662980077368
  • Material
    Aluminum Oxide
  • Max Rpm
    10200 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    25.000
  • Reinforcement Type
    Fiberglass Reinforced
  • UPC_NO
    662980246542
  • Wheel Type
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)