Motion
11T072
Long Lasting Cutting Disc - 1, 7.0000 in Wheel Dia., 0.0625 in Wheel Thickness, 7/8 in Center Hole Diameter, 30 Grit, A-30-ZIP Grade, 8600 rpm
Mi Item #02149136
MFR #11T072
Price$16.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Long Lasting Cutting Disc - 1, 7.0000 in Wheel Dia., 0.0625 in Wheel Thickness, 7/8 in Center Hole Diameter, 30 Grit, A-30-ZIP Grade, 8600 rpm
Mi Item #02149136
MFR #11T072

Mfr description
11T072 7 X 1/16 X 7/8 ZIPCUT
  • Extreme life for more cuts per wheel;Lowest cost per cut in the industry; Extreme speed in both steel and stainless for best productivity; Walter continuously develops new technologies to improve cutoff wheel performances. The new ZIP XXTREME™ is the latest in product innovations from Walter, cementing Walter’s place as the industry leader. The ZIP XXTREME™ is the longest lasting cut-off wheel, boasting the lowest cost per cut compared to all other 3/64” thin cut-off wheels. Save time working on your projects, and save money using the ZIP XXTREME™ by getting the job done more efficiently. These cut-off wheels last up to 20% longer than other wheels in this category.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.57/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    7/8 in
  • Overall Thickness
    0.0625 in
  • Weight
    0.27 lb
  • Wheel Diameter  
    7.0000 in
  • Wheel Thickness  
    0.0625 in

Details

  • Application
    Cutting
  • Arbor Type
    Straight
  • Attachment Type
    Screw-on
  • Blade Material
    Aluminum Oxide
  • Color
    Black
  • Description Keyword
    Long Lasting Cutting Disc
  • For Use With
    Angle Grinder
  • Grade
    A-30-ZIP
  • Grit Number
    30
  • Harmonization Code
    6804.22.0000
  • Machine Compatibility
    Angle Grinder
  • Manufacturer Upc Number
    662980114964
  • Material
    Aluminum Oxide
  • Material Cut
    Stainless Steel, Steel
  • Max Rpm
    8600 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    25.000
  • Recommended Use
    Stainless Steel
  • Reinforcement Type
    Fiberglass Reinforced
  • Substrate
    Stainless Steel, Steel
  • UPC_NO
    662980251560
  • Wheel Type
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)