Motion
11T080
ZIP WHEEL™ CUT-OFF8X 1/16" X 5/8"T1 PK 25
MI ITEM #02149138
MFR #11T080
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZIP WHEEL™ CUT-OFF8X 1/16" X 5/8"T1 PK 25
MI ITEM #02149138
MFR #11T080

Mfr description
11T080 8 X 1/16 X 5/8 A30 ZIPCUT
  • Exclusive packaging for better protection; Extra long wheel life; Fast and free cutting; Heavily reinforced for extra safety; Distinctive Walter Curved Stripes; ZIPCUT™ is the highest performing cut-off wheel on the market. Faster, cooler, freer cutting and heavily reinforced for added safety, ZIPCUT™ provides premium performance while resisting twisting and bending. This allows for a true, straight cut every time. The end result is a wheel that improves worker safety while delivering the lowest cost-per-cut in the industry.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Weight
    0.32 lb
  • Wheel Diameter  
    8 in
  • Wheel Thickness  
    1/16 in

Details

  • Application
    Cutting
  • Arbor Type
    Straight
  • Attachment Type
    Screw-on
  • Color
    Black
  • Description Keyword
    Long Lasting Cutting Disc
  • For Use With
    Angle Grinder
  • Grade
    A-30-ZIP
  • Grit Number
    30
  • Harmonization Code
    6804.22.0000
  • Manufacturer Upc Number
    662980236598
  • Material
    Aluminum Oxide
  • Max Rpm
    7600 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    25.000
  • Reinforcement Type
    Fiberglass Reinforced
  • UPC_NO
    662980246566
  • Wheel Type
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)