Motion
11T252
Cutting Thick Material - Type 1, 5.0000 in Wheel Dia., 0.0625 in Wheel Thickness, 0.8750 in Center Hole Diameter, 46 Grit, A-46-ZIP Grade, 12200 rpm
Mi Item #02149142
MFR #11T252
Price$8.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cutting Thick Material - Type 1, 5.0000 in Wheel Dia., 0.0625 in Wheel Thickness, 0.8750 in Center Hole Diameter, 46 Grit, A-46-ZIP Grade, 12200 rpm
Mi Item #02149142
MFR #11T252

Mfr description
11T252 WHEEL CUT OFF 5"X1/16X7/8
  • Cuts cooler; Cuts faster; Cuts freer; Extra thin; Heavily reinforced for extra safety; Distinctive Walter Curved Stripes; For use on: Cast Iron, Sheet Metal, Stainless Steel, ; The ZIP+ XTRA is a 1/16" thick heavy duty application cut-off wheel that offers the longest life on the market. It gives the lowest cost/cut in the industry, is designed for steel and stainless steel applications and incorporates the rib design for cooler cutting.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.81/each

Specifications

Dimensions

  • Arbor Hole Size
    0.8750 in
  • Arbor Size
    0.8750 in
  • Blade Diameter
    5.0000 in
  • Blade Thickness
    0.0625 in
  • Center Hole Diameter  
    0.8750 in
  • Height
    0.0625 in
  • Hole Size
    0.8750 in
  • Length
    5.0000 in, 127 mm
  • Overall Thickness
    0.0625 in
  • Weight
    0.138 lb
  • Wheel Diameter  
    5.0000 in
  • Wheel Thickness  
    0.0625 in
  • Width
    0.0625 in

Details

  • Application
    Cutting
  • Arbor Type
    Straight
  • Attachment Type
    Screw-on
  • Blade Material
    Aluminum Oxide
  • Bond Type
    Resinoid Reinforced
  • Color
    Black
  • Description Keyword
    Cutting on thick material
  • For Use With
    Angle Grinder
  • Grade
    A-46-ZIP
  • Grit Number
    46
  • Harmonization Code
    6804.22.0000
  • Includes
    25 Wheels
  • Machine Compatibility
    Angle Grinder
  • Manufacturer Upc Number
    662980016015
  • Material
    Aluminum Oxide
  • Material Cut
    Stainless Steel, Steel
  • Max Rpm
    12200 rpm
  • Mineral Type
    Zirconia
  • Package Quantity
    25.000
  • Recommended Use
    Cutting with angle grinders
  • Reinforcement Type
    Fiberglass Reinforced
  • Set Contents
    25 Wheels
  • Specification
    A-36
  • Substrate
    Stainless Steel, Steel
  • UPC_NO
    662980016015
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)