Motion
L075 11MMH7 4X1.8MMKW

LOVEJOY INC
L075 11MMH7 4X1.8MMKW

68514450811 Jaw Coupling Hub - Cplg Size: L075, Straight Jaw, 11 mm Bore, Finished w/ Keyway, Iron
MI ITEM #02150763
MFR #L075 11MMH7 4X1.8MMKW
Your Price$17.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L075 11MMH7 4X1.8MMKW

68514450811 Jaw Coupling Hub - Cplg Size: L075, Straight Jaw, 11 mm Bore, Finished w/ Keyway, Iron
MI ITEM #02150763
MFR #L075 11MMH7 4X1.8MMKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.01/each(List $17.20)

Overview

Mfr description
L075-HUB-11MMH7-4X1.8MMKW

Specifications

  • Coupling Size Code
    L075
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    11 mm
  • Jaw Type
    Straight
  • Hub Material
    Iron
  • Outside Diameter
    1.7500 in
  • Length Through Bore
    0.8200 in
  • Coupling Overall Length
    2.1300 in
  • Hub End Diameter
    1-3/4 in
  • Torque Capacity
    227 in
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Manufacturer Product Page
  • Instructional Video
  • Manufacturer Catalog
  • UPC_NO
    685144508119
  • Weight
    0.46 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text