Motion
RL123A-2G

RAYOVAC
RL123A-2G

Specialty or Camera Battery - CR2, Chemistry: Lithium-Manganese Dioxide, 3 Volt, Package Qty: 2
MI ITEM #02151029
MFR #RL123A-2G
List Price$22.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RAYOVAC
RL123A-2G

Specialty or Camera Battery - CR2, Chemistry: Lithium-Manganese Dioxide, 3 Volt, Package Qty: 2
MI ITEM #02151029
MFR #RL123A-2G

Availability:
Limited Inventory
Shipping
DOT Ship Hazard
This product requires a Quote Request
List Price$22.98/each for your price

Overview

Mfr description
RL123A-2G ULTRA PHOTO

Specifications

  • Battery Type
    Specialty or Camera
  • Battery Size
    CR2
  • Battery Chemistry
    Lithium-Manganese Dioxide
  • Package Quantity
    2
  • Battery Voltage
    3
  • Standard Battery Pack Size
    2
  • Battery Capacity
    1400 mAh
  • Diameter
    17 mm
  • Iec Code
    CR17345
  • Rechargeable Or Disposable
    Disposable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text